36433PSA-H-BX
Description
36433PSA-H-BX LIP SHAFT SEAL ; POLYACRYLATE SGL DBL
Part # 36433PSA-H-BX
BDI # 897711
Features
Housing Bore - Millimeter:
111.125
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.375
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
3.625
Shaft Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Other Features:
With Inner Case
304003PSA-H-BX
Description
304003PSA-H-BX LIP SHAFT SEAL ; MTO POLYACRYLATE SGL DBL
Part # 304003PSA-H-BX
BDI # 897709
Features
Housing Bore - Millimeter:
101.676
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.003
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
With Inner Case
45X100X10PSCW
Description
45X100X10PSCW LIP SHAFT SEAL ; MTO POLYACRYLATE SGL SPRING RUBBRZED
Part # 45X100X10PSCW
BDI # 897723
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
Other Features:
Low Pressure | Bi-Directional Helix
80X105X10PSCW
Description
80X105X10PSCW LIP SHAFT SEAL ; MTO POLYACRYLATE SGL SPRING RUBBRZED
Part # 80X105X10PSCW
BDI # 897725
Features
Housing Bore - Millimeter:
105
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.134
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80
Inch - Metric:
Metric
Other Features:
Low Pressure | Bi-Directional Helix
374753PSB-H-BX
Description
374753PSB-H-BX LIP SHAFT SEAL ; POLYACRYLATE SGL SPRING
Part # 374753PSB-H-BX
BDI # 897785
Features
Housing Bore - Millimeter:
120.675
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.751
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
3.75
Shaft Diameter - Millimeter:
95.25
Inch - Metric:
Inch