21769-1073
Description
21769-1073 OIL SEAL ; NON-RETURNABLE 999MM ID 1050MM OD 22MM W
Part # 21769-1073
BDI # 22839956
Features
Housing Bore - Millimeter:
1049.985
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
41.338
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
39.338
Shaft Diameter - Millimeter:
999.185
Inch - Metric:
Inch
25003-9200
Description
25003-9200 OIL SEAL ; LARGE BORE 997MM ID X 1048MM OD X 21MM W
Part # 25003-9200
BDI # 22828668
Features
Housing Bore - Millimeter:
1047.75
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
41.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
39.25
Shaft Diameter - Millimeter:
996.95
Inch - Metric:
Inch