75X110X10 CRW1 R
Description
CRSEAL 75X110X10 CRW1 R SGL LIP SEAL
Part # 75X110X10 CRW1 R
BDI # 1243961
Features
Housing Bore - Millimeter:
110
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.331
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184992
90X110X10 HMSA10 RG
Description
CRSEAL 90X110X10 HMSA10 RG DBL LIP SEAL ; 3.543MM SHAFT DIA 110MM HOUSING BORE
Part # 90X110X10 HMSA10 RG
BDI # 1415052
Features
Housing Bore - Millimeter:
110
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.331
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.543
Shaft Diameter - Millimeter:
90
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
609094
36155 / 3.625X4.376X0.375 CRWA1 R
Description
CRSEAL 36155 / 3.625X4.376X0.375 CRWA1 R ; DBL LIP SEAL
Part # 36155 / 3.625X4.376X0.375 CRWA1 R
BDI # 1414168
Features
Housing Bore - Millimeter:
111.15
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.376
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.625
Shaft Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604435
Features
Housing Bore - Millimeter:
107.95
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.25
Solid or Split Seal:
Split
Lip Material:
Mill-Right ES
Shaft Diameter - Inch:
3.25
Shaft Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Other Features:
General Purpose | Cover Plate Required
Global Part Number GPN:
615454
25064-7841
Description
25X7841 VIRGIN PTFE OIL SEAL ; 3.313"IDX4.313"OD
Part # 25064-7841
BDI # 380995
Features
Housing Bore - Millimeter:
109.55
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.313
Solid or Split Seal:
Solid
Lip Material:
PTFE
Shaft Diameter - Inch:
3.313
Shaft Diameter - Millimeter:
84.15
Inch - Metric:
Inch
Other Features:
Low Speed Service | Excellent Chemical Resistance | Cover Plate Required | White Teflon
Global Part Number GPN:
614842