24702-0602
Description
24702-0602 OIL SEAL ; 1194MM ID X 1245MM ODX 22MM W LARGE BORE
Part # 24702-0602
BDI # 22834520
Features
Housing Bore - Millimeter:
1244.6
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
49
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
47
Shaft Diameter - Millimeter:
1193.8
Inch - Metric:
Inch
24780-4004
Description
24780-4004 OIL SEAL ; 1180MM ID X 1244MM ODX 25MM W LARGE BORE
Part # 24780-4004
BDI # 22828577
Features
Housing Bore - Millimeter:
1243.99
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
48.976
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
46.457
Shaft Diameter - Millimeter:
1180.008
Inch - Metric:
Inch
25003-5107
Description
25003-5107 OIL SEAL ; LARGE BORE 1168MM IDX1219MM OD X 21MM W
Part # 25003-5107
BDI # 22806860
Features
Housing Bore - Millimeter:
1219.2
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
48
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
46
Shaft Diameter - Millimeter:
1168.4
Inch - Metric:
Inch
25003-5409
Description
25003-5409 OIL SEAL ; LARGE BORE 1162MM IDX1213MM OD X 19MM W
Part # 25003-5409
BDI # 22822683
Features
Housing Bore - Millimeter:
1212.85
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
47.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
45.75
Shaft Diameter - Millimeter:
1162.05
Inch - Metric:
Inch
25003-5823
Description
25003-5823 OIL SEAL ; LARGE BORE 1175MM IDX1226MM OD X 21MM W
Part # 25003-5823
BDI # 22840609
Features
Housing Bore - Millimeter:
1225.55
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
48.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
46.25
Shaft Diameter - Millimeter:
1174.75
Inch - Metric:
Inch