54934 / 5.5X6.5X0.5 CRWH1 V
Description
CRSEAL 54934 / 5.5X6.5X0.5 CRWH1 V SEAL
Part # 54934 / 5.5X6.5X0.5 CRWH1 V
BDI # 1244549
Features
Housing Bore - Millimeter:
165.1
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
5.5
Shaft Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186545
56665TA-H-BX
Description
56665TA-H-BX LIP SHAFT SEAL ; NITRILE DBL SPRING DBL
Part # 56665TA-H-BX
BDI # 879076
Features
Housing Bore - Millimeter:
168.25
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.624
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.625
Shaft Diameter - Millimeter:
142.875
Inch - Metric:
Inch
Other Features:
With Inner Case
Global Part Number GPN:
637228
21086-2999
Description
21086-2999 HI-PERFORMANCE SEAL ; 130MM ID X 165MM OD X 13MM W
Part # 21086-2999
BDI # 22846746
Features
Housing Bore - Millimeter:
165.1
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
5.125
Shaft Diameter - Millimeter:
130.175
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
167.284
Nominal Width - Millimeter:
12.294
Housing Bore - Inch:
6.586
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
5.094
Shaft Diameter - Millimeter:
129.388
Inch - Metric:
Inch
Other Features:
General Purpose | Cover Plate Required
Global Part Number GPN:
614889
46395 / 4.625X6.623X1.094 CRWA79 R
Description
CRSEAL 46395/ 4.625X6.623X1.094 CRWA79 R ; DBL LIP SEAL
Part # 46395 / 4.625X6.623X1.094 CRWA79 R
BDI # 1252898
Features
Housing Bore - Millimeter:
168.224
Nominal Width - Millimeter:
27.788
Housing Bore - Inch:
6.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.625
Shaft Diameter - Millimeter:
117.475
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604372