35488TAY-BX
Description
35488TAY-BX LIP SHAFT SEAL ; NITRILE DBL SPRING DBL CASE
Part # 35488TAY-BX
BDI # 878385
Features
Housing Bore - Millimeter:
122.987
Nominal Width - Millimeter:
22.809
Housing Bore - Inch:
4.842
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.898
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
With Inner Case | Low Pressure
370001A
Description
370001A OIL SEAL ; 3.500" SHAFT 4.8480" OD 0.9250" WD
Part # 370001A
BDI # 1338321
Features
Housing Bore - Millimeter:
122.987
Nominal Width - Millimeter:
23.495
Housing Bore - Inch:
4.842
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.925
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
35058 / 3.5X4.842X0.903 PLUSXL H
Description
CRSEAL 35058 / 3.5X4.842X0.903 PLUSXL H ; NON-RETURNABLE SCOT SEAL
Part # 35058 / 3.5X4.842X0.903 PLUSXL H
BDI # 1414510
Features
Housing Bore - Millimeter:
122.987
Nominal Width - Millimeter:
22.936
Housing Bore - Inch:
4.842
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.903
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
35062 / 3.5X4.842X0.906 CRWHA2 R
Description
CRSEAL 35062 / 3.5X4.842X0.906 CRWHA2 R ; DBL LIP SEAL
Part # 35062 / 3.5X4.842X0.906 CRWHA2 R
BDI # 1251295
Features
Housing Bore - Millimeter:
122.987
Nominal Width - Millimeter:
23.012
Housing Bore - Inch:
4.842
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
With Inner Case
Global Part Number GPN:
603356
35066 / 3.5X4.842X0.904 SCOT1 R
Description
CRSEAL 35066 / 3.5X4.842X0.904 SCOT1 R ; LIP SEAL
Part # 35066 / 3.5X4.842X0.904 SCOT1 R
BDI # 1251296
Features
Housing Bore - Millimeter:
122.987
Nominal Width - Millimeter:
22.962
Housing Bore - Inch:
4.842
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.904
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch