304937PTB-H-BX
Description
304937PTB-H-BX LIP SHAFT SEAL ; POLYACRYLATE DBL SPRING
Part # 304937PTB-H-BX
BDI # 897671
Features
Housing Bore - Millimeter:
125.451
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
4.939
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
30497PTB-BX
Description
30497PTB-BX LIP SHAFT SEAL ; POLYACRYLATE DBL SPRING
Part # 30497PTB-BX
BDI # 897607
Features
Housing Bore - Millimeter:
125.451
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
4.939
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Without Inner Case | Low Pressure
Global Part Number GPN:
641169
Features
Housing Bore - Millimeter:
125.451
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
4.939
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.937
Shaft Diameter - Millimeter:
74.6
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
634536
30145 / 3X4.939X0.75 CRWA1 P
Description
CRSEAL 30145 / 3X4.939X0.75 CRWA1 P ; DBL LIP SEAL
Part # 30145 / 3X4.939X0.75 CRWA1 P
BDI # 1249665
Features
Housing Bore - Millimeter:
125.451
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
4.939
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185076