138X162X13TC
Description
138X162X13TC LIP SHAFT SEAL ; MTO NITRILE DBL SPRING RUBBERIZED
Part # 138X162X13TC
BDI # 879974
Features
Housing Bore - Millimeter:
162
Nominal Width - Millimeter:
13
Housing Bore - Inch:
6.378
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
5.433
Shaft Diameter - Millimeter:
138
Inch - Metric:
Metric
Global Part Number GPN:
638816
125X162X13TC
Description
125X162X13TC LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 125X162X13TC
BDI # 879753
Features
Housing Bore - Millimeter:
162
Nominal Width - Millimeter:
13
Housing Bore - Inch:
6.378
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
4.921
Shaft Diameter - Millimeter:
125
Inch - Metric:
Metric
Global Part Number GPN:
638593
135X162X13TB
Description
135X162X13TB LIP SHAFT SEAL ; NITRILE DBL SPRING MTO
Part # 135X162X13TB
BDI # 885625
Features
Housing Bore - Millimeter:
162
Nominal Width - Millimeter:
13
Housing Bore - Inch:
6.378
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.315
Shaft Diameter - Millimeter:
135
Inch - Metric:
Metric
Other Features:
Without Inner Case | Low Pressure
Global Part Number GPN:
638785
120X162X13TC
Description
120X162X13TC LIP SHAFT SEAL ; MTO NITRILE DBL SPRING RUBBERIZED
Part # 120X162X13TC
BDI # 879701
Features
Housing Bore - Millimeter:
162
Nominal Width - Millimeter:
13
Housing Bore - Inch:
6.378
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
4.724
Shaft Diameter - Millimeter:
120
Inch - Metric:
Metric
Global Part Number GPN:
638495
100X162X12TC-BX
Description
100X162X12TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 100X162X12TC-BX
BDI # 877339
Features
Housing Bore - Millimeter:
162
Nominal Width - Millimeter:
12
Housing Bore - Inch:
6.378
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Metric
Global Part Number GPN:
637960