06112PTB-H
Description
06112PTB-H LIP SHAFT SEAL ; MTO POLYACRYLATE DBL SPRING
Part # 06112PTB-H
BDI # 897619
Features
Housing Bore - Millimeter:
28.575
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.125
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
06112VSL
Description
06112VSL LIP SHAFT SEAL ; MTO POLYACRYLATE SGL SPRING SGL
Part # 06112VSL
BDI # 897805
Features
Housing Bore - Millimeter:
28.575
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.125
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Precision Ground OD