9520 / 0.95X1.358X0.275 CRW1 P

COMPARE

9520 / 0.95X1.358X0.275 CRW1 P

Description
CRSEAL 9520 / 0.95X1.358X0.275 CRW1 P ; NON-RETURNABLE SGL LIP SEAL

SKF

Part # 9520

BDI # 1298054

Features

Housing Bore - Millimeter: 34.493
Nominal Width - Millimeter: 6.985
Housing Bore - Inch: 1.358
Solid or Split Seal: Solid
Lip Material: Polyacrylate

Shaft Diameter - Inch: 0.95
Shaft Diameter - Millimeter: 24.13
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 187505

Price Inventory : Available to order
Loading Price
QTY