24610-7907
Description
26X7907 N OIL SEAL ; 20.276"IDX22.244"OD NON RETURNABLE POR
Part # 24610-7907
BDI # 372989
Features
Housing Bore - Millimeter:
565
Nominal Width - Millimeter:
20
Housing Bore - Inch:
22.244
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
20.276
Shaft Diameter - Millimeter:
515
Inch - Metric:
Metric
Other Features:
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction | Cover Plate Required
Global Part Number GPN:
626669
530X565X20TA
Description
530X565X20TA LIP SHAFT SEAL ; MTO NITRILE DBL SPRING DBL
Part # 530X565X20TA
BDI # 878257
Features
Housing Bore - Millimeter:
565
Nominal Width - Millimeter:
20
Housing Bore - Inch:
22.244
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
20.866
Shaft Diameter - Millimeter:
530
Inch - Metric:
Metric
Other Features:
With Inner Case | Low Pressure
Global Part Number GPN:
642449