14387 / 1.399X2.482X0.536 HMSA16 V

COMPARE

14387 / 1.399X2.482X0.536 HMSA16 V

Description
CRSEAL 14387/ 1.399X2.482X0.536 HMSA16 V ; NON-RETURNABLE DBL LIP SEAL

SKF

Part # 14387

BDI # 1242198

Features

Housing Bore - Millimeter: 63.043
Nominal Width - Millimeter: 13.614
Housing Bore - Inch: 2.482
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 1.399
Shaft Diameter - Millimeter: 35.535
Inch - Metric: Inch
Other Features: Bore-Tite on OD | Without Inner Case | Flanged OD
Global Part Number GPN: 604570

Price Inventory : Available to order
Loading Price
QTY
4795V

COMPARE

4795V

Description
4795V OIL SEAL ; 1.399" SHAFT DIAMETER 2 LIP

TIMKEN

Part # 4795V

BDI # 1344828

Features

Housing Bore - Millimeter: 63.043
Nominal Width - Millimeter: 7.874
Housing Bore - Inch: 2.482
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 1.399
Shaft Diameter - Millimeter: 35.535
Inch - Metric: Inch
Other Features: Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-Bidirectional
Global Part Number GPN: 634207

Price Inventory : Available to order
Loading Price
QTY