21069 / 2.125X2.763X0.25 CRW1 R
Description
CRSEAL 21069 / 2.125X2.763X0.25 CRW1 R ; SGL LIP SEAL
Part # 21069 / 2.125X2.763X0.25 CRW1 R
BDI # 1243511
Features
Housing Bore - Millimeter:
70.18
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.763
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183893
212762SB-BX
Description
212762SB-BX LIP SHAFT SEAL ; NITRILE SGL LIP SPRING
Part # 212762SB-BX
BDI # 895179
Features
Housing Bore - Millimeter:
70.18
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.763
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Without Inner Case | Low Pressure
Global Part Number GPN:
637032
212762SB-H-BX
Description
212762SB-H-BX LIP SHAFT SEAL ; NITRILE SGL LIP SPRING
Part # 212762SB-H-BX
BDI # 896230
Features
Housing Bore - Millimeter:
70.18
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.763
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
547595 / 2.125X2.763X0.25 CRW1 R
Description
CRSEAL 547595 / 2.125X2.763X0.25 CRW1 R ; SGL LIP SEAL
Part # 547595 / 2.125X2.763X0.25 CRW1 R
BDI # 1253991
Features
Housing Bore - Millimeter:
70.18
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.763
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
609292
21285 / 2.125X2.763X0.5 HMSA97 V
Description
CRSEAL 21285 / 2.125X2.763X0.5 HMSA97 V ; LIP SEAL
Part # 21285 / 2.125X2.763X0.5 HMSA97 V
BDI # 1246059
Features
Housing Bore - Millimeter:
70.18
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.763
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch