2608-2808-56 HDS2 H
Description
CRSEAL 2608-2808-56 HDS2 H SGL LIP SEAL
Part # 2608-2808-56 HDS2 H
BDI # 22780927
Features
Housing Bore - Millimeter:
714.375
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
28.125
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
26.125
Shaft Diameter - Millimeter:
663.58
Inch - Metric:
Metric
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
2608-2808-56 HDS7 H
Description
CRSEAL 2608-2808-56 HDS7 H SGL LIP SEAL
Part # 2608-2808-56 HDS7 H
BDI # 22782241
Features
Housing Bore - Millimeter:
714.375
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
28.125
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
26.125
Shaft Diameter - Millimeter:
663.58
Inch - Metric:
Metric
Other Features:
Heavy Duty
Features
Housing Bore - Millimeter:
714.375
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
28.125
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
26.125
Shaft Diameter - Millimeter:
663.575
Inch - Metric:
Inch
Other Features:
Large | Assembled | General Purpose | Severe Service | With Inner Case | Heavy Duty Case
Global Part Number GPN:
611224
25003-7699
Description
25003-7699 OIL SEAL ; LARGE BORE 664MM ID X 714MM OD X 21MM W
Part # 25003-7699
BDI # 22842176
Features
Housing Bore - Millimeter:
714.375
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
28.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
26.125
Shaft Diameter - Millimeter:
663.575
Inch - Metric:
Inch
25003-0755
Description
25003-0755 OIL SEAL ; LARGE BORE 683MM ID X 714MM OD X 13MM W
Part # 25003-0755
BDI # 22837013
Features
Housing Bore - Millimeter:
714.375
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
28.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
26.875
Shaft Diameter - Millimeter:
682.625
Inch - Metric:
Inch