Features
Housing Bore - Millimeter:
79.019
Nominal Width - Millimeter:
8.738
Housing Bore - Inch:
3.111
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
1.996
Shaft Diameter - Millimeter:
50.698
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case | Flanged OD
Global Part Number GPN:
635188
19730 / 1.996X3.111X0.344 HMSA16 V
Description
CRSEAL 19730/ 1.996X3.111X0.344 HMSA16 V ; DBL LIP SEAL
Part # 19730 / 1.996X3.111X0.344 HMSA16 V
BDI # 1245424
Features
Housing Bore - Millimeter:
79.019
Nominal Width - Millimeter:
8.738
Housing Bore - Inch:
3.111
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.996
Shaft Diameter - Millimeter:
50.698
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case | Flanged OD
Global Part Number GPN:
603771