27023-9574 OBSOLETE DO NOT USE 12/25
Description
27023-9574 OBSOLETE DO NOT USE 12/25 ; NON-RETURNABLE 76MM ID 87MM OD
Part # 27023-9574 OBSOLETE DO NOT USE 12/25
BDI # 22809110
Features
Housing Bore - Millimeter:
86.512
Nominal Width - Millimeter:
5.156
Housing Bore - Inch:
3.406
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.203
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch