24622-4261
Description
24622-4261 HI-PERFORMANCE SEAL ; 70MM ID X 90MM OD X 11MM W
Part # 24622-4261
BDI # 22814262
Features
Housing Bore - Millimeter:
90.018
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
3.544
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.433
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70.002
Inch - Metric:
Inch
21158-1861
Description
21158-1861 HI-PERFORMANCE SEAL ; NON-RETURNABLE 65MM ID X 90MM OD X 8MM W
Part # 21158-1861
BDI # 22843937
Features
Housing Bore - Millimeter:
90.018
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
3.544
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
2.56
Shaft Diameter - Millimeter:
65.024
Inch - Metric:
Inch
21158-7218
Description
21158-7218 HI-PERFORMANCE SEAL ; NON-RETURNABLE 55MM IDX90MM ODX10MM W
Part # 21158-7218
BDI # 22813673
Features
Housing Bore - Millimeter:
90.018
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.544
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.156
Shaft Diameter - Millimeter:
54.762
Inch - Metric:
Inch
26193-7694
Description
26193-7694 HI-PERFORMANCE SEAL ; NON-RETURNABLE 51MM ID 90MM OD
Part # 26193-7694
BDI # 22840875
Features
Housing Bore - Millimeter:
90.018
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.544
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
27223-8006
Description
27223-8006 HI-PERFORMANCE SEAL ; NON-RETURNABLE 55MM ID 90MM OD
Part # 27223-8006
BDI # 22818357
Features
Housing Bore - Millimeter:
90.018
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.544
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
54.991
Inch - Metric:
Inch