Features
Housing Bore - Millimeter:
91.948
Nominal Width - Millimeter:
9.398
Housing Bore - Inch:
3.62
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.37
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
91.948
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
3.62
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
26762 / 2.625X3.62X1.063 HMSA97 V
Description
CRSEAL 26762 / 2.625X3.62X1.063 HMSA97 V ; LIP SEAL
Part # 26762 / 2.625X3.62X1.063 HMSA97 V
BDI # 1249043
Features
Housing Bore - Millimeter:
91.948
Nominal Width - Millimeter:
27
Housing Bore - Inch:
3.62
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
1.063
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
91.948
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
3.62
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-Bidirectional