Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.705
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
12.047
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
297.3
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
9.755
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.11
Other Features:
Simplex Type
Global Part Number GPN:
568991
Pitch Diameter - Millimeter:
247.78
Mounting Method:
Rough Bore
50TTA49-50-2
Description
50TTA49-50-2 TORQUE LIMITER SPROCKET, TL500-2 TORQUE LIMITER (SMARTCATALOG)
Part # 50TTA49-50-2
BDI # 26376733
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.88
Pitch Diameter - Inch:
9.755
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.11
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
247.78
Mounting Method:
Rough Bore
PHS 08B-1A49
Description
PHS 08B-1A49 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1A49
BDI # 1285018
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.804
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.043
Pitch Diameter - Millimeter:
198.22
Mounting Method:
Rough Bore
60TTA49-70-2
Description
60TTA49-70-2 TORQUE LIMITER SPROCKET, TL700-2 TORQUE LIMITER (SMARTCATALOG)
Part # 60TTA49-70-2
BDI # 26376840
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.706
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.132
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
297.332
Mounting Method:
Rough Bore