Features
Chain Pitch - Inch:
4.063
Chain Size:
1240
Chain Pitch - Millimeter:
103.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.365
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
237.871
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
2.881
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.345
Global Part Number GPN:
31405
Pitch Diameter - Millimeter:
73.177
Mounting Method:
Rough Bore
N1500-7T 3/4IN KW 2PC KIT
Description
N1500-7T 3/4IN KW 2PC KIT SPROCKET ; 614-301-1 MOLD NON-SPLIT ACETAL NON RET
Part # N1500-7T 3/4IN KW 2PC KIT
BDI # 19435077
Features
Bore Profile:
Round
Pitch Diameter - Inch:
1.364
Pitch - Millimeter:
15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
1.31
Outside Diameter - Millimeter:
33.274
Pitch Diameter - Millimeter:
34.65
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
3.075
Chain Size:
82
Chain Pitch - Millimeter:
78.105
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.09
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
180.086
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
6.05
Chain Size:
132
Chain Pitch - Millimeter:
153.67
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.95
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
354.33
Mounting Method:
Rough Bore