12B-1/Z=26 NR. PS11026
Description
SATI 12B-1/Z=26 NR. PS11026
Part # 12B-1/Z=26 NR. PS11026
BDI # 1405482
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.222
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.111
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.314
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Rough Bore
16B-2/Z=26 NR. PD12026
Description
SATI 16B-2/Z=26 NR. PD12026
Part # 16B-2/Z=26 NR. PD12026
BDI # 1405211
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.296
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Rough Bore
H80B26F X 2-15/16
Description
H80B26F-2R ROLLER CHAIN SPROCKET ; 1" P 26T HT 2-15/16" BORE
Part # H80B26F X 2-15/16
BDI # 917124
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.836
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Finished Bore
120BTB26H
Description
120BTB26H ROLLER CHAIN SPROCKET ; 120 CHAIN 26 TEETH 1 ROW HT
Part # 120BTB26H
BDI # 615085
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31958
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Bushed