81XC8F X 2-7/16 SPLIT
Description
81XC8F X 2-7/16 SPLIT ; POR ROLLER CHAIN SPLIT SPROCKET
Part # 81XC8F X 2-7/16 SPLIT
BDI # 20886978
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
7.628
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.298
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
193.751
Mounting Method:
Finished Bore
78C9F X 1-7/16 SPLIT
Description
78C9F-1G-SPLIT ROLLER CHAIN SPROCKET
Part # 78C9F X 1-7/16 SPLIT
BDI # 20887400
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
7.628
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.176
Other Features:
Engineered Class Sprocket | Split Type
Pitch Diameter - Millimeter:
193.751
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
4
Chain Size:
124
Chain Pitch - Millimeter:
101.6
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.7
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
297.18
Mounting Method:
Rough Bore
78CS9 2 15/16
Description
78CS9 2 15/16 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-BS
Part # 78CS9 2 15/16
BDI # 624119
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.63
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
193.802
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
4.063
Chain Size:
1240
Chain Pitch - Millimeter:
103.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.88
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
301.752
Mounting Method:
Rough Bore