10EFG4KX25FT
Description
10EFG4K X25FT HYDRAULIC HOSE ; POR EFG4K SPIRAL WIRE SAE 100R12
Part # 46514007
BDI # 1090222
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.09
Outside Diameter - Millimeter:
27.686
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 4 Inch | Burst Pressure 16000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
15.875
Color:
Black
10M4K 220FT/REEL
Description
10M4K XREEL HYDRAULIC HOSE ; POR M4K MEGA4000 SAE 100R19 220FT/REL
Part # 46571460
BDI # 1090524
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.98
Outside Diameter - Millimeter:
24.892
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 4 Inch | Burst Pressure 16000 PSI
Typical Use:
Automotive | Plumbing | Routing
Inside Diameter - Millimeter:
15.875
Color:
Black
10M2T 220FT/REEL
Description
10M2T XREEL HYDRAULIC HOSE ; POR 5/8" HOSE ID 220FT/REL
Part # 46571563
BDI # 1090502
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.95
Outside Diameter - Millimeter:
24.13
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 4 Inch | Burst Pressure 12000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
15.875
Color:
Black
5/8IN ADAPTA FLEX RED 200PSI
Description
5/8" X REEL AIR AND MULTI-PURPOSE HOSE ; 500FT/REL
Part # 3204-1337
BDI # 18201740
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.97
Outside Diameter - Millimeter:
24.638
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 6 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
15.875
Color:
Red
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.75
Outside Diameter - Millimeter:
19.05
Other Features:
UV Resistant | Reinforced | Burst Pressure 800 PSI
Typical Use:
Air Brake System
Inside Diameter - Millimeter:
15.875
Color:
Black
Product Name:
Tubing