TH7-06/PU/158BAR
Description
71114 ; POR HYDRAULIC HOSE 71114
Part # TH7-06/PU/158BAR
BDI # 20346184
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.64
Outside Diameter - Millimeter:
16.3
Other Features:
2250 PSI | 155.1 Bar Dynamic WP | Synthetic Textile Reinforcement
Typical Use:
Petroleum | Synthetic Hydraulic Fluids | Power And Mobile Equipment | Lifts And Construction Machinery
Inside Diameter - Millimeter:
9.5
Color:
Black
6MXG4K-XTPXREEL
Description
6MXG4K-XTP X330REEL HYDRAULIC HOSE ; XTRATUFF MXG4K WIRE BRAID
Part # 6MXG4K-XTPXREEL
BDI # 24765229
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.695
Outside Diameter - Millimeter:
17.7
Other Features:
4060 PSI | 280 Bar Dynamic WP | Patented Woven Spiral Reinforcement
Typical Use:
Very High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
9.5
Color:
Black
6EFG4K X 100REEL
Description
6EFG4K X100REEL HYDRAULIC HOSE ; NON-RETURNABLE
Part # 6EFG4K X 100REEL
BDI # 26964008
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.3
Other Features:
4000 PSI | 275.8 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
9.5
Color:
Black
6EFG5K-XTFXLL
Description
6EFG5K-XTF XLL HYDRAULIC HOSE ; NON-RETURNABLE 70475
Part # 6EFG5K-XTFXLL
BDI # 22493162
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.3
Other Features:
5000 PSI | 344.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
9.5
Color:
Black
6EFG5KLXCTN
Description
6EFG5KL XCTN HYDRAULIC HOSE ; NON-RETURNABLE 100'/CARTON
Part # 6EFG5KLXCTN
BDI # 22150968
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.3
Other Features:
5000 PSI | 344.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Used With Biodegradable Hydraulic Fluids And Standard Petroleum-Based Fluids
Inside Diameter - Millimeter:
9.5
Color:
Black