260X300X22 HDSA2K VD
Description
CRSEAL 260X300X22 HDSA2K VD DBL LIP SEAL
Part # 260X300X22 HDSA2K VD
BDI # 22780607
Features
Housing Bore - Millimeter:
300
Nominal Width - Millimeter:
22
Housing Bore - Inch:
11.811
Solid or Split Seal:
Solid
Lip Material:
Carboxylated Nitrile | Viton
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
10.236
Shaft Diameter - Millimeter:
260
Inch - Metric:
Metric
250X310X25 HDSA2 VD
Description
CRSEAL 250X310X25 HDSA2 VD DBL LIP SEAL
Part # 250X310X25 HDSA2 VD
BDI # 22779183
Features
Housing Bore - Millimeter:
310
Nominal Width - Millimeter:
25
Housing Bore - Inch:
12.205
Solid or Split Seal:
Solid
Lip Material:
Carboxylated Nitrile | Viton
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
9.843
Shaft Diameter - Millimeter:
250
Inch - Metric:
Metric
Other Features:
With Inner Case | With Spring Lock | Carboxylated Nitrile Secondary Lip
1400969 / 14X16.25X1 HDSA1 VD
Description
CRSEAL 1400969 / 14X16.25X1 HDSA1 VD ; DBL LIP SEAL
Part # 1400969 / 14X16.25X1 HDSA1 VD
BDI # 22779483
Features
Housing Bore - Millimeter:
412.75
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
16.25
Solid or Split Seal:
Solid
Lip Material:
Carboxylated Nitrile | Viton
Nominal Width - Inch:
1
Shaft Diameter - Inch:
14
Shaft Diameter - Millimeter:
355.6
Inch - Metric:
Inch
Other Features:
With Inner Case | With Spring Lock | Carboxylated Nitrile Secondary Lip
320X360X22 HDSA2 VD
Description
CRSEAL 320X360X22 HDSA2 VD DBL LIP SEAL
Part # 320X360X22 HDSA2 VD
BDI # 22780131
Features
Housing Bore - Millimeter:
360
Nominal Width - Millimeter:
22
Housing Bore - Inch:
14.173
Solid or Split Seal:
Solid
Lip Material:
Carboxylated Nitrile | Viton
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
12.598
Shaft Diameter - Millimeter:
320
Inch - Metric:
Metric
Other Features:
With Inner Case | With Spring Lock | Carboxylated Nitrile Secondary Lip
1400927 / 14X15.5X0.906 HDSA2 VD
Description
CRSEAL 1400927 / 14X15.5X0.906 HDSA2 VD ; DBL LIP SEAL
Part # 1400927 / 14X15.5X0.906 HDSA2 VD
BDI # 22778438
Features
Housing Bore - Millimeter:
393.7
Nominal Width - Millimeter:
23.012
Housing Bore - Inch:
15.5
Solid or Split Seal:
Solid
Lip Material:
Carboxylated Nitrile | Viton
Nominal Width - Inch:
0.906
Shaft Diameter - Inch:
14
Shaft Diameter - Millimeter:
355.6
Inch - Metric:
Inch
Other Features:
With Inner Case | With Spring Lock | Carboxylated Nitrile Secondary Lip