24642-8031
Description
24642-8031 HI-PERFORMANCE SEAL ; NON RETURNABLE <8
Part # 24642-8031
BDI # 1322080
Features
Housing Bore - Millimeter:
749.3
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
29.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
27
Shaft Diameter - Millimeter:
685.8
Inch - Metric:
Inch
Other Features:
External Lip
21852-4333
Description
21852-4333 OIL SEAL ; 686MM ID X 737MM OD X 22MM W LARGE BORE
Part # 21852-4333
BDI # 22813249
Features
Housing Bore - Millimeter:
736.6
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
29
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
27
Shaft Diameter - Millimeter:
685.8
Inch - Metric:
Inch
21852-5921
Description
21852-5921 OIL SEAL ; 660MM ID X 702MM OD X 19MM W LARGE BORE
Part # 21852-5921
BDI # 22840562
Features
Housing Bore - Millimeter:
701.675
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
27.625
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
26
Shaft Diameter - Millimeter:
660.4
Inch - Metric:
Inch
21852-4339
Description
21852-4339 OIL SEAL ; 699MM ID X 749MM OD X 22MM W LARGE BORE
Part # 21852-4339
BDI # 22827766
Features
Housing Bore - Millimeter:
749.3
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
29.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
27.5
Shaft Diameter - Millimeter:
698.5
Inch - Metric:
Inch
2700529 / 27X29X0.875 HDS7 V
Description
CRSEAL 2700529 / 27X29X0.875 HDS7 V ; SGL LIP SEAL
Part # 2700529 / 27X29X0.875 HDS7 V
BDI # 22780339
Features
Housing Bore - Millimeter:
736.6
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
29
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
27
Shaft Diameter - Millimeter:
685.8
Inch - Metric:
Inch
Other Features:
Heavy Duty