NU216-E-XL-M1-C3
Description
NU216-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; 80MM X 140MM X 26MM BRASS CAGE
Part # NU216-E-XL-M1-C3
BDI # 1411344
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448746
Number of Rows of Rollers:
Single Row