MP-51

COMPARE

MP-51

Description
MP-51 PILLOW BLOCK BEARING UNIT ; 3-3/16" BORE 4" BASE-CTR 2 HOLE

SEALMASTER

Part # MP-51

BDI # 356073

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 85.725
Other Features: Single Row
Global Part Number GPN: 6261
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 11.1
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY