5200 ZZ

COMPARE

5200 ZZ

Description
5200 ZZ DEEP GRV BALL BEARING ; DBL ROW 10MM ID X 30MM OD X 14.3MM WD

EBC

Part # 5200 ZZ

BDI # 15073459

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 1.181
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 493653
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY