22207-E1-XL-C3

COMPARE

22207-E1-XL-C3

Description
22207-E1-XL-C3 X-LIFE SPHR ROLLER BRG ; 35MM X 72MM X 23MM

FAG

Part # 22207-E1-XL-C3

BDI # 1138410

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 2.835
Outside Diameter - Millimeter: 72
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY