7201-B-XL-TVP

COMPARE

7201-B-XL-TVP

Description
7201-B-XL-TVP X-LIFE BEARING ; ANGULAR CONTACT 12MM X 32MM X 10MM

FAG

Part # 7201-B-XL-TVP

BDI # 1151616

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 1.26
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 40 Degree
Global Part Number GPN: 235434
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY