KN30-B-PP

COMPARE

KN30-B-PP

Description
KN30-B-PP LINEAR BALL BEARING ; 30MM ID X 47MM OD

INA

Part # KN30-B-PP

BDI # 1174826

Features

Enclosure: 2 Seals
Profile: Closed
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Length - Millimeter: 68

Other Features: Light Duty | Relubricatable | Adjustable Angle
Length - Inch: 2.677
Self Aligning: Yes
Housing Material: Steel
Linear Bushing Type: Round Bore | Ball

Price Inventory : Available to order
Loading Price
QTY