12CH2264-O

COMPARE

12CH2264-O

Description
12CH2264-O BEARING HANGER ; 12" X 2" 226 -OIL

MARTIN SPROCKET & GR

Part # 12CH2264-O

BDI # 614928

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Mounting Flange to Center of Bearing - Inch: 7.75
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 196.85

Series: 226
Inch - Metric: Inch
Length - Millimeter: 330.2
Other Features: 12 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough | With Oil Pipe
Length - Inch: 13

Price Inventory : Available to order
Loading Price
QTY