EF8316G074MBAC120/60 110/50
Description
EF8316G074MBAC120/60 110/50 SOLENOID VLV ; 3/4" PIPE 4.8CV BRASS
Part # EF8316G074MBAC120/60 110/50
BDI # 20701886
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Diaphragm | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4.8 Cv Factor | 11/16" Orifice Size | Normally Closed | Ambient Temperature 0 To 52 Deg C | Mounting Bracket | Explosion Proof
Overall Length - Inch:
3.675
Voltage:
110/50 VAC | 120/60 VAC