50BS34H 1-3/4
Description
50BS34H 1-3/4 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 34 TEETH 1-3/4 BORE
Part # 50BS34H 1-3/4
BDI # 20642893
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.774
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.12
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
172.05
Mounting Method:
Finished Bore