8210G001AC120/60 110/50D
Description
8210G001AC120/60 110/50D SOL VALVE ; 3/8" FNPT N.C. 2P-2W 120V/60 110V/50
Part # 8210G001AC120/60 110/50D
BDI # 21429864
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid
Overall Length - Inch:
3.365
Voltage:
110/50 VAC | 120/60 VAC