8210B020AC120/60D
Description
8210B020AC120/60D SOLENOID VALVE ; 1/4" FNPT 2P-2W 2POS 120/60VAC
Part # 8210B020AC120/60D
BDI # 21429860
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1 Cv Factor | 5/16" Orifice Size | Air - Inert Gas - Water Fluid | In/Out Position | Normally Closed
Overall Length - Inch:
2.07
Voltage:
120/60 VAC