VF2S-216

COMPARE

VF2S-216

Description
VF2S-216 FLANGE BEARING UNIT ; 1" BORE 3.9" BOLT CIRCLE 2 BOLT

BROWNING

Part # VF2S-216

BDI # 311038

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.925
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Normal Duty | Temperature Range From -20 to 200 Degree F | Has Flinger
Global Part Number GPN: 13231
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY