6204 2RSNRJEM

COMPARE

6204 2RSNRJEM

Description
6204 2RSNRJEM DEEP GROOVE BALL BRG ; 20MM BORE 47MM OD 14MM WD 2-SEALS

SKF

Part # 6204 2RSNRJEM

BDI # 21987995

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY