82A-AA-000-TM-DDAP-1DA
Description
82A-AA-000-TM-DDAP-1DA SOLENOID VALVE ; 24V DC 5.4 W 4/2 FUNCTION 1.35 CV
Part # 82A-AA-000-TM-DDAP-1DA
BDI # 21446109
Features
Port Type:
Not Available
Number of Ports/Way:
4 Port | 4 way
Valve Type:
Spool | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Voltage:
24 VDC