92B-AAB-000-DM-DDAP-1DM
Description
92B-AAB-000-DM-DDAP-1DM SOLENOID VALVE ; 24VDC 5/2 1.2CV 5.4W SGL
Part # 92B-AAB-000-DM-DDAP-1DM
BDI # 21445912
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Flow Control | Solenoid
Actuation:
Solenoid | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Voltage:
24 VDC