11H

COMPARE

11H

Description
11H COUPLING SLEEVE ; 8-3/16" OD HYTREL

DODGE

Part # 11H

BDI # 240373

Features

Component: Sleeve
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 18000In-Lbs
Width - Inch: 4

Price Inventory : Available to order
Loading Price
QTY