PS90 X 3 1/2

COMPARE

PS90 X 3 1/2

Description
PS90 X 3 1/2 SPACER ASSEMBLY ; POR 9-1/4" OD RUBBER

DODGE

Part # PS90 X 3 1/2

BDI # 239852

Features

Component: Spacer Assembly
Width - Millimeter: 88.9
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 9.25

Outside Diameter - Millimeter: 234.95
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 4502In-Lbs
Width - Inch: 3.5

Price Inventory : Available to order
Loading Price
QTY