FC15 1/2

COMPARE

FC15 1/2

Description
FC15 1/2 COUPLING HUB

BOSTON GEAR

Part # FC15 1/2

BDI # 160599

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.5

Length Thru Bore - Millimeter: 26.187
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 31.75
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY