104104-F03

COMPARE

104104-F03

Description
104104-F03 FLOW CONTROL VALVE ; 81576381 3/8" NPT

ARO CORP

Part # 104104-F03

BDI # 21502319

Features

Port Type: 3/8" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Flow Control
Actuation: Knob
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: In-Line | Composite
Overall Length - Inch: 2.844
Voltage: Not Applicable

Price Inventory : Available to order
Loading Price
QTY