NJ-314 C/3

COMPARE

NJ-314 C/3

Description
NJ-314 C/3 CYLINDRICAL ROLLER BEARING

CONSOLIDATED BEARING

Part # NJ-314 C/3

BDI # 204723

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 445740
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY