5305-ZZ

COMPARE

5305-ZZ

Description
5305-ZZ ANGULAR CONTACT BEARING ; 25MM X 62MM X 25.4MM 2 METAL SHIELD

CONSOLIDATED BEARING

Part # 5305-ZZ

BDI # 217006

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 255749
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY