1615 X 1-KW

COMPARE

1615 X 1-KW

Description
1615 X 1-KW TL BUSHING ; 1" BORE 2-1/4" OD 1-1/2" LTB

DODGE

Part # 1615 X 1-KW

BDI # 256739

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.25
Length Thru Bore - Millimeter: 38.1
Length Thru Bore - Inch: 1.5
Outside Diameter - Millimeter: 57.15

Bore - Millimeter: 25.4
Bore - Inch: 1
Other Features: Keyway on ID
Global Part Number GPN: 459948
Bushing Series: 1615

Price Inventory : Available to order
Loading Price
QTY