RAPTOR E20 ELEMENT

COMPARE

RAPTOR E20 ELEMENT

Description
RAPTOR E20 ELEMENT ; NATURAL RUBBER

DODGE

Part # RAPTOR E20 ELEMENT

BDI # 20492737

Features

Component: Element
Width - Millimeter: 107.95
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 7.25

Outside Diameter - Millimeter: 184.15
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.5 Inch Distance Between Inboard Shaft Ends | 1.44 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 2308In-Lbs
Width - Inch: 4.25

Price Inventory : Available to order
Loading Price
QTY