37330 / 3.75X4.501X0.469 CRWHA1 P

COMPARE

37330 / 3.75X4.501X0.469 CRWHA1 P

Description
CRSEAL 37330 / 3.75X4.501X0.469 CRWHA1 P ; DBL LIP SEAL

SKF

Part # 37330

BDI # 1244219

Features

Housing Bore - Millimeter: 114.325
Nominal Width - Millimeter: 11.913
Housing Bore - Inch: 4.501
Solid or Split Seal: Solid
Lip Material: Polyacrylate

Shaft Diameter - Inch: 3.75
Shaft Diameter - Millimeter: 95.25
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN: 185732

Price Inventory : Available to order
Loading Price
QTY